5VX550 Cogged, Wedge V-Belt, 55 in Outside Length, 5/8 in Top Width, 0.547 in Thickness

  • Mfr # 5VX550

  • Zoro # G916065145


product price:  $39.69
/ea

Key Features

V-Belt Type
Wedge; Cogged
V-Belt Section
5VX
Industry Number
5VX550
Outside Length
55 in
Top Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5VX550
Zoro #
G916065145
UPC #
072053455335
Country of Origin
United States

Dimensions

Outside Length
55 in
Top Width
5/8 in
Thickness
0.547 in
Belt Trade Size
5VX
Rib Width
0.625 in

Details

Item
Cogged, Wedge V-Belt
V-Belt Type
Wedge; Cogged
V-Belt Section
5VX
Industry Number
5VX550
Material
Ethylene Elastomer
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Color
Black
Edge Construction
Raw Edge
Application
Industrial, Heavy Duty Drives
Resistance Properties
Heat Resistant, Oil Resistant
Belt Series
Super HC(R) Molded Notch Belts
Belt Material
Ethylene Elastomer
Number of Bands
1
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
250 Degrees F

Description

Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 5VX550, Number of Bands 1, Outside Length 55 in, Reinforcing Cord Material Polyester, Thickness 35/64 in, Top Width 5/8 in, Belt Trade Size 5VX, V-Belt Type Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.