5VX630 V-Belt, 63 in Outside Length, 1 5/16 in Top Width, 0.547 in Thickness, 2 Ribs

  • Mfr # 2/5VX630

  • Zoro # G416065683


product price:  $165.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded
Industry Number
5VX630
Outside Length
63 in
Number of Ribs
2
Top Width
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2/5VX630
Zoro #
G416065683
UPC #
072053246544
Country of Origin
United States

Dimensions

Outside Length
63 in
Top Width
1 5/16 in
Thickness
0.547 in
Belt Trade Size
5VX
Rib Width
0.625 in

Details

Item
V-Belt
V-Belt Type
Banded
Industry Number
5VX630
Number of Ribs
2
Material
Gates Ethylene Compound
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Color
Black
Minimum Operating Temperature
-60 Degrees F
Edge Construction
Raw Edge
Belt Material
Ethylene Elastomer
Belt Series
Super HC(R) Molded Notch PowerBand(R) Belts
Resistance Properties
Heat Resistant, Oil Resistant
Number of Bands
2
Maximum Operating Temperature
250 Degrees F
Application
Heavy Duty Industrial

Description

Banded Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 5VX630, Number of Bands 2, Outside Length 63 in, Reinforcing Cord Material Polyester, Thickness 35/64 in, Top Width 1 5/16 in, Belt Trade Size 5VX, V-Belt Type Banded/Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.