5VX630 V-Belt, 63 in Outside Length, 2 in Top Width, 0.547 in Thickness
Mfr # 3/5VX630
Zoro # G416065249
product price: $222.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
Industry Number
5VX630
Outside Length
63 in
Top Width
2 in
Material
Ethylene Elastomer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3/5VX630
Zoro #
G416065249
UPC #
072053262674
Country of Origin
United States
Dimensions
Outside Length
63 in
Top Width
2 in
Thickness
0.547 in
Belt Trade Size
5VX
Rib Width
0.625 in
Details
Item
V-Belt
V-Belt Type
Banded
Industry Number
5VX630
Material
Ethylene Elastomer
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Color
Black
Belt Series
Super HC(R) Molded Notch PowerBand(R) Belts
Minimum Operating Temperature
-60 Degrees F
Edge Construction
Raw Edge
Application
Heavy Duty Industrial
Resistance Properties
Heat Resistant, Oil Resistant
Number of Bands
3
Maximum Operating Temperature
250 Degrees F
Belt Material
Ethylene Elastomer
Description
V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 5VX630, Number of Bands 3, Outside Length 63 in, Reinforcing Cord Material Polyester, Thickness 0.547 in, Top Width 2 in, Belt Trade Size 5VX, V-Belt Type Banded, Cogged, Application Heavy Duty Industrial, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch PowerBand(R) Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.