5VX660 V-Belt, 66 in Outside Length, 5/8 in Top Width, 0.547 in Thickness

  • Mfr # 5VX660

  • Zoro # G116064481


product price: $46.15
/ea

Key Features

Industry Number
5VX660
Outside Length
66 in
Top Width
5/8 in
Reinforcing Cord Material
Polyester
Thickness
0.547 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VX660
Zoro #
G116064481
UPC #
072053455397
Country of Origin
United States

Dimensions

Outside Length
66 in
Top Width
5/8 in
Thickness
0.547 in
Rib Width
0.625 in
Belt Trade Size
5VX

Details

Item
V-Belt
Industry Number
5VX660
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Edge Construction
Raw Edge
Application
Industrial, Heavy Duty Drives
Number of Bands
1
Minimum Operating Temperature
-60 Degrees F
Belt Material
Ethylene Elastomer
Resistance Properties
Heat Resistant, Oil Resistant
Maximum Operating Temperature
250 Degrees F
Belt Series
Super HC(R) Molded Notch Belts
Color
Black

Description

Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 5VX660, Number of Bands 1, Outside Length 66 in, Reinforcing Cord Material Polyester, Thickness 35/64 in, Top Width 5/8 in, Belt Trade Size 5VX, V-Belt Type Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.