5VX750 V-Belt, 75 in Outside Length, 1 5/16 in Top Width, 0.547 in Thickness, 2 Ribs

  • Mfr # 2/5VX750

  • Zoro # G716065611


product price:  $221.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded
Industry Number
5VX750
Outside Length
75 in
Number of Ribs
2
Top Width
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2/5VX750
Zoro #
G716065611
UPC #
072053246575
Country of Origin
United States

Dimensions

Outside Length
75 in
Top Width
1 5/16 in
Thickness
0.547 in
Belt Trade Size
5VX
Rib Width
0.625 in

Details

Item
V-Belt
V-Belt Type
Banded
Industry Number
5VX750
Number of Ribs
2
Material
Gates Ethylene Compound
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Belt Series
Super HC(R) Molded Notch PowerBand(R) Belts
Number of Bands
2
Application
Heavy Duty Industrial
Color
Black
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
250 Degrees F
Edge Construction
Raw Edge
Resistance Properties
Heat Resistant, Oil Resistant
Belt Material
Ethylene Elastomer

Description

V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 5VX750, Number of Bands 2, Outside Length 75 in, Reinforcing Cord Material Polyester, Thickness 0.547 in, Top Width 1 5/16 in, Belt Trade Size 5VX, V-Belt Type Banded, Cogged, Application Heavy Duty Industrial, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch PowerBand(R) Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.