
5VX800 V-Belt, 80 in Outside Length, 5/8 in Top Width, 0.547 in Thickness
Mfr # 5VX800
Zoro # G116064566
product price: $57.39
/eaKey Features
Industry Number
5VX800
Outside Length
80 in
Top Width
5/8 in
Material
Ethylene Elastomer
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5VX800
Zoro #
G116064566
UPC #
072053290707
Country of Origin
United States
Dimensions
Outside Length
80 in
Top Width
5/8 in
Thickness
0.547 in
Belt Trade Size
5VX
Rib Width
0.625 in
Details
Item
V-Belt
Industry Number
5VX800
Material
Ethylene Elastomer
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Maximum Operating Temperature
250 Degrees F
Belt Material
Ethylene Elastomer
Minimum Operating Temperature
-60 Degrees F
Number of Bands
1
Color
Black
Application
Industrial, Heavy Duty Drives
Resistance Properties
Heat Resistant, Oil Resistant
Belt Series
Super HC(R) Molded Notch Belts
Edge Construction
Raw Edge
Description
V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 5VX800, Number of Bands 1, Outside Length 80 in, Reinforcing Cord Material Polyester, Thickness 0.547 in, Top Width 5/8 in, Belt Trade Size 5VX, V-Belt Type Cogged, Wedge, Application Industrial, Heavy Duty Drives, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.