Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5VX840 Super HC Molded Notch Belts

  • Mfr # 94140840

  • Zoro # G321905326


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Outside Length
83 in
V-Belt Section
5VX
Number of Ribs
1
Thickness
0.51 in
Top Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94140840
Zoro #
G321905326
UPC #
072053455601
Country of Origin
United States

Dimensions

Outside Length
83 in
Thickness
0.51 in
Top Width
5/8 in

Details

V-Belt Section
5VX
Number of Ribs
1
Reinforcing Cord Material
Polyester
Material
Notched

Description

Finding a belt that fits into your compact machinery without sacrificing power or efficiency is a daily challenge. When every inch of space is precious and traditional belts just don't cut it, the Super HC Molded Notch (MN) V-belt is your solution. This bandless, high-performance belt, crafted from ethylene elastomer with precision-molded notches, provides superior cord support and flexibility to improve load distribution and reduce maintenance needs. Whether you aim to boost your drive efficiency or minimize downtime, Gates Super HC MN V-belts deliver the durability and performance to keep your industrial processes running smoothly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.