5VX850 V-Belt, 85 in Outside Length, 4 1/16 in Top Width, 0.547 in Thickness
Mfr # 6/5VX850
Zoro # G116064948
product price: $740.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
Industry Number
5VX850
Outside Length
85 in
Top Width
4 1/16 in
Material
Gates Ethylene Compound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6/5VX850
Zoro #
G116064948
UPC #
072053348651
Country of Origin
United States
Dimensions
Outside Length
85 in
Top Width
4 1/16 in
Thickness
0.547 in
Belt Trade Size
5VX
Rib Width
0.625 in
Details
Item
V-Belt
V-Belt Type
Banded
Industry Number
5VX850
Material
Gates Ethylene Compound
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Maximum Operating Temperature
250 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant
Number of Bands
6
Minimum Operating Temperature
-60 Degrees F
Belt Series
Super HC(R) Molded Notch PowerBand(R) Belts
Belt Material
Ethylene Elastomer
Application
Heavy Duty Industrial
Color
Black
Edge Construction
Raw Edge
Description
Banded Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 5VX850, Number of Bands 6, Outside Length 85 in, Reinforcing Cord Material Polyester, Thickness 35/64 in, Top Width 4 1/16 in, Belt Trade Size 5VX, V-Belt Type Banded/Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.