Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5VX867 V-Belt, 86.7 in Outside Length, 5/8 in Top Width, 0.547 in Thickness

  • Mfr # 5VX867

  • Zoro # G316211531


product price: $63.19
/ea

Key Features

Industry Number
5VX867
Outside Length
86.7 in
Top Width
5/8 in
Reinforcing Cord Material
Polyester
Thickness
0.547 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VX867
Zoro #
G316211531
UPC #
770075152316
Country of Origin
United States

Dimensions

Outside Length
86.7 in
Top Width
5/8 in
Thickness
0.547 in
Belt Trade Size
5VX
Rib Width
0.625 in

Details

Item
V-Belt
Industry Number
5VX867
Reinforcing Cord Material
Polyester
Color
Black
Belt Series
Super HC(R) Molded Notch Belts
Resistance Properties
Heat Resistant, Oil Resistant
Application
Industrial, Heavy Duty Drives
Number of Bands
1
Belt Material
Ethylene Elastomer
Edge Construction
Raw Edge
Standards
ARPM, REACH, RoHS2
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
250 Degrees F

Description

Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 5VX867, Number of Bands 1, Outside Length 86.7 in, Reinforcing Cord Material Polyester, Thickness 35/64 in, Top Width 5/8 in, Belt Trade Size 5VX, V-Belt Type Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.