Shop GATES

5VX890 Cogged, Wedge V-Belt, 89 in Outside Length, 5/8 in Top Width, 0.547 in Thickness

  • Mfr # 5VX890

  • Zoro # G916211511


product price:  $74.59
/ea

Key Features

V-Belt Type
Wedge; Cogged
Belt Series
Super HC Molded Notch
V-Belt Section
5VX
Industry Number
5VX890
Outside Length
89 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5VX890
Zoro #
G916211511
UPC #
770075152323
Country of Origin
United States

Dimensions

Outside Length
89 in
Top Width
5/8 in
Thickness
0.51 in
Rib Width
0.625 in
Belt Trade Size
5VX

Details

Item
Cogged Narrow V-Belt
V-Belt Type
Wedge; Cogged
Belt Series
Super HC Molded Notch
V-Belt Section
5VX
Industry Number
5VX890
Reinforcing Cord Material
Polyester
Standards
ARPM
Maximum Operating Temperature
250 Degrees F
Resistance Properties
Heat-Resistant, Oil-Resistant
Color
Black
Application
Heavy Industry
Minimum Operating Temperature
-60 Degrees F
Belt Material
Ethylene Elastomer
Edge Construction
Raw Edge
Number of Bands
1
Number of Ribs
1
For Use With
Super HC® Sheaves
Material
Ethylene Elastomeric
Banded Belt
No
Temp. Range
-60 Degrees to 250 Degrees F
System of Measurement
Inch
Profile Type
Single-Sided

Description

V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 5VX890, Number of Bands 1, Outside Length 89 in, Reinforcing Cord Material Polyester, Thickness 0.547 in, Top Width 5/8 in, Belt Trade Size 5VX, V-Belt Type Cogged, Wedge, Application Industrial, Heavy Duty Drives, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.