
5VX950 V-Belt, 95 in Outside Length, 5/8 in Top Width, 0.547 in Thickness
Mfr # 5VX950
Zoro # G716064478
product price: $62.79
/eaKey Features
Industry Number
5VX950
Outside Length
95 in
Top Width
5/8 in
Material
Ethylene Elastomer
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5VX950
Zoro #
G716064478
UPC #
072053290738
Country of Origin
United States
Dimensions
Outside Length
95 in
Top Width
5/8 in
Thickness
0.547 in
Rib Width
0.625 in
Belt Trade Size
5VX
Details
Item
V-Belt
Industry Number
5VX950
Material
Ethylene Elastomer
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Application
Industrial, Heavy Duty Drives
Maximum Operating Temperature
250 Degrees F
Number of Bands
1
Minimum Operating Temperature
-60 Degrees F
Belt Material
Ethylene Elastomer
Resistance Properties
Heat Resistant, Oil Resistant
Color
Black
Belt Series
Super HC(R) Molded Notch Belts
Edge Construction
Raw Edge
Description
Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 5VX950, Number of Bands 1, Outside Length 95 in, Reinforcing Cord Material Polyester, Thickness 35/64 in, Top Width 5/8 in, Belt Trade Size 5VX, V-Belt Type Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.