
5VX978 V-Belt, 97.8 in Outside Length, 5/8 in Top Width, 0.547 in Thickness
Mfr # 5VX978
Zoro # G316064489
product price: $80.29
/ea
Free Shipping & Returns
Key Features
Industry Number
5VX978
Outside Length
97.8 in
Top Width
5/8 in
Material
Gates Ethylene Compound
For Use With
Super HC® Sheaves
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5VX978
Zoro #
G316064489
UPC #
770075152354
Country of Origin
United States
Dimensions
Outside Length
97.8 in
Top Width
5/8 in
Thickness
0.547 in
Belt Trade Size
5VX
Rib Width
0.625 in
Details
Item
V-Belt
Industry Number
5VX978
Material
Gates Ethylene Compound
For Use With
Super HC® Sheaves
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Minimum Operating Temperature
-60 Degrees F
Belt Series
Super HC(R) Molded Notch Belts
Maximum Operating Temperature
250 Degrees F
Edge Construction
Raw Edge
Application
Industrial, Heavy Duty Drives
Color
Black
Resistance Properties
Heat Resistant, Oil Resistant
Number of Bands
1
Belt Material
Ethylene Elastomer
Description
Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 5VX978, Number of Bands 1, Outside Length 97.8 in, Reinforcing Cord Material Polyester, Thickness 35/64 in, Top Width 5/8 in, Belt Trade Size 5VX, V-Belt Type Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.