Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5VXP1030 Super HC XP Notched Premium Belts

  • Mfr # 96881030

  • Zoro # G621905248


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Outside Length
101.78 in
Reinforcing Cord Material
Aramid
Number of Ribs
1
Top Width
5/8 in
Thickness
0.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96881030
Zoro #
G621905248
UPC #
770075637349
Country of Origin
United States

Dimensions

Outside Length
101.78 in
Top Width
5/8 in
Thickness
0.55 in

Details

Reinforcing Cord Material
Aramid
Number of Ribs
1
V-Belt Section
5VX
Material
Notched

Description

The flexibility of a notched belt, the power of aramid cords and the stability that's exclusive to Gates Super HC construction. Our Super HC XP Notched Premium belts are designed for applications where standard notched V-belts fail. They are tested to transmit an average of 50% more horsepower than our standard Super HC Molded Notch belts, which helps reduce the overall drive width, weight and cost.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.