Shop GATES
See all product information
Create Account
5VXP1060 V-Belt, 106 in Outside Length, 4 1/16 in Top Width, 0.547 in Thickness
Mfr # 6/5VXP1060
Zoro # G716065116
product price:Â $1,720.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Super HC XP PowerBand
Industry Number
5VXP1060
Top Width
4 1/16 in
Thickness
0.547 in
Outside Length
106 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6/5VXP1060
- Zoro #
- G716065116
- UPC #
- 770075645139
- Country of Origin
- United States
Dimensions
- Top Width
- 4 1/16 in
- Thickness
- 0.547 in
- Outside Length
- 106 in
- Belt Trade Size
- 5VX
- Rib Width
- 0.625 in
Details
- Item
- Banded Cogged Narrow V-Belt
- Belt Series
- Super HC XP PowerBand
- Industry Number
- 5VXP1060
- Reinforcing Cord Material
- Aramid
- Standards
- ARPM, REACH, RoHS2
- Application
- Heavy Industry
- Edge Construction
- Raw Edge
- Minimum Operating Temperature
- -60 Degrees F
- Color
- Green
- Number of Bands
- 6
- Belt Material
- Ethylene Elastomer
- Maximum Operating Temperature
- 250 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Material
- Ethylene Elastomeric
- V-Belt Section
- 5VX
- Number of Ribs
- 6
- Temp. Range
- -60 Degrees to 250 Degrees F
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Description
Banded Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 5VXP1060, Number of Bands 6, Outside Length 106 in, Reinforcing Cord Material Aramid, Thickness 35/64 in, Top Width 4 1/16 in, Belt Trade Size 5VX, V-Belt Type Banded/Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) XP(TM) Notched Premium PowerBand(R), Color Green, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.