5VXP1800 V-Belt, 180 in Outside Length, 3 3/8 in Top Width, 0.547 in Thickness

  • Mfr # 5/5VXP1800

  • Zoro # G816211109


product price:  $1,692.99
/ea
Free Shipping & Returns

Key Features

Industry Number
5VXP1800
Outside Length
180 in
Top Width
3 3/8 in
Reinforcing Cord Material
Aramid
Thickness
0.547 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5/5VXP1800
Zoro #
G816211109
UPC #
770075645054
Country of Origin
United States

Dimensions

Outside Length
180 in
Top Width
3 3/8 in
Thickness
0.547 in
Rib Width
0.625 in
Belt Trade Size
5VX

Details

Item
V-Belt
Industry Number
5VXP1800
Reinforcing Cord Material
Aramid
Belt Series
Super HC(R) XP Notched Premium PowerBand(R) Belts
Application
Heavy Duty Industrial
Number of Bands
5
Color
Green
Maximum Operating Temperature
250 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant
Minimum Operating Temperature
-60 Degrees F
Belt Material
Ethylene Elastomer
Edge Construction
Raw Edge
Standards
ARPM, REACH, RoHS2

Description

Banded Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 5VXP1800, Number of Bands 5, Outside Length 180 in, Reinforcing Cord Material Aramid, Thickness 35/64 in, Top Width 3 3/8 in, Belt Trade Size 5VX, V-Belt Type Banded/Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) XP(TM) Notched Premium PowerBand(R), Color Green, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.