5VXP750 V-Belt, 75 in Outside Length, 1 5/16 in Top Width, 0.547 in Thickness
Mfr # 2/5VXP750
Zoro # G416065072
product price:Â $399.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
Industry Number
5VXP750
Outside Length
75 in
Top Width
1 5/16 in
Reinforcing Cord Material
Aramid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2/5VXP750
Zoro #
G416065072
UPC #
770075634898
Country of Origin
United States
Dimensions
Outside Length
75 in
Top Width
1 5/16 in
Thickness
0.547 in
Rib Width
0.625 in
Belt Trade Size
5VX
Details
Item
V-Belt
V-Belt Type
Banded
Industry Number
5VXP750
Reinforcing Cord Material
Aramid
Standards
ARPM, REACH, RoHS2
Edge Construction
Raw Edge
Application
Heavy Duty Industrial
Belt Series
Super HC(R) XP Notched Premium PowerBand(R) Belts
Number of Bands
2
Resistance Properties
Heat Resistant, Oil Resistant
Color
Green
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
-60 Degrees F
Belt Material
Ethylene Elastomer
Description
V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 5VXP750, Number of Bands 2, Outside Length 75 in, Reinforcing Cord Material Aramid, Thickness 0.547 in, Top Width 1 5/16 in, Belt Trade Size 5VX, V-Belt Type Banded, Cogged, Application Heavy Duty Industrial, Belt Coating Not Applicable, Belt Series Super HC(R) XP Notched Premium PowerBand(R) Belts, Color Green, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.