Shop GATES
See all product information
Create Account
5VXP800 V-Belt, 80 in Outside Length, 2 in Top Width, 0.547 in Thickness
Mfr # 3/5VXP800
Zoro # G516211058
product price:Â $458.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Super HC XP PowerBand
Industry Number
5VXP800
Top Width
2 in
Thickness
0.547 in
Outside Length
80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3/5VXP800
Zoro #
G516211058
UPC #
770075644637
Country of Origin
United States
Dimensions
Top Width
2 in
Thickness
0.547 in
Outside Length
80 in
Rib Width
0.625 in
Belt Trade Size
5VX
Details
Item
Banded Cogged Narrow V-Belt
Belt Series
Super HC XP PowerBand
Industry Number
5VXP800
Reinforcing Cord Material
Aramid
Standards
ARPM, REACH, RoHS2
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
250 Degrees F
Belt Material
Ethylene Elastomer
Application
Heavy Industry
Color
Green
Edge Construction
Raw Edge
Resistance Properties
Heat-Resistant, Oil-Resistant
Number of Bands
3
Material
Ethylene Elastomeric
V-Belt Section
5VX
Temp. Range
-60 Degrees to 250 Degrees F
Number of Ribs
3
System of Measurement
Inch
Profile Type
Single-Sided
Description
Banded Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 5VXP800, Number of Bands 3, Outside Length 80 in, Reinforcing Cord Material Aramid, Thickness 35/64 in, Top Width 2 in, Belt Trade Size 5VX, V-Belt Type Banded/Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) XP(TM) Notched Premium PowerBand(R), Color Green, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.