5VXP950 V-Belt, 95 in Outside Length, 2 11/16 in Top Width, 0.547 in Thickness
Mfr # 4/5VXP950
Zoro # G416064921
product price:Â $1,163.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
Industry Number
5VXP950
Outside Length
95 in
Top Width
2 11/16 in
Material
Gates Ethylene Compound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4/5VXP950
Zoro #
G416064921
UPC #
770075644811
Country of Origin
United States
Dimensions
Outside Length
95 in
Top Width
2 11/16 in
Thickness
0.547 in
Belt Trade Size
5VX
Rib Width
0.625 in
Details
Item
V-Belt
V-Belt Type
Banded
Industry Number
5VXP950
Material
Gates Ethylene Compound
Reinforcing Cord Material
Aramid
Standards
ARPM, REACH, RoHS2
Edge Construction
Raw Edge
Number of Bands
4
Application
Heavy Duty Industrial
Color
Green
Belt Series
Super HC(R) XP Notched Premium PowerBand(R) Belts
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
250 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant
Belt Material
Ethylene Elastomer
Description
Banded Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 5VXP950, Number of Bands 4, Outside Length 95 in, Reinforcing Cord Material Aramid, Thickness 35/64 in, Top Width 2 11/16 in, Belt Trade Size 5VX, V-Belt Type Banded/Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) XP(TM) Notched Premium PowerBand(R), Color Green, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.