5VXP950 V-Belt, 95 in Outside Length, 4 1/16 in Top Width, 0.547 in Thickness
Mfr # 6/5VXP950
Zoro # G816065153
product price:Â $1,910.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
Industry Number
5VXP950
Outside Length
95 in
Top Width
4 1/16 in
Material
Gates Ethylene Compound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6/5VXP950
Zoro #
G816065153
UPC #
770075645115
Country of Origin
United States
Dimensions
Outside Length
95 in
Top Width
4 1/16 in
Thickness
0.547 in
Rib Width
0.625 in
Belt Trade Size
5VX
Details
Item
V-Belt
V-Belt Type
Banded
Industry Number
5VXP950
Material
Gates Ethylene Compound
Reinforcing Cord Material
Aramid
Standards
ARPM, REACH, RoHS2
Edge Construction
Raw Edge
Number of Bands
6
Maximum Operating Temperature
250 Degrees F
Belt Series
Super HC(R) XP Notched Premium PowerBand(R) Belts
Minimum Operating Temperature
-60 Degrees F
Color
Green
Resistance Properties
Heat Resistant, Oil Resistant
Application
Heavy Duty Industrial
Belt Material
Ethylene Elastomer
Description
V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 5VXP950, Number of Bands 6, Outside Length 95 in, Reinforcing Cord Material Aramid, Thickness 0.547 in, Top Width 4 1/16 in, Belt Trade Size 5VX, V-Belt Type Banded, Cogged, Application Heavy Duty Industrial, Belt Coating Not Applicable, Belt Series Super HC(R) XP Notched Premium PowerBand(R) Belts, Color Green, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.