Zoro Homepage

5X100 FUEL PVC VAPOR REC 5SD

  • Mfr # 77447050

  • Zoro # G721904103


product price: $107.99
/ea
Sold in multiples of 100 for $10,799.00
Free Shipping & Returns

Key Features

Max. Temp.
+60° F
Color
Clear
Outside Dia.
5.51 in
Inside Dia.
5 in
Bend Radius
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77447050
Zoro #
G721904103
UPC #
072053641783
Country of Origin
United States

Dimensions

Outside Dia.
5.51 in
Inside Dia.
5 in
Bend Radius
5 in

Details

Max. Temp.
+60° F
Color
Clear
Tube Material
Polyurethane - Type U

Description

RECOMMENDED FOR: Vapor Recovery for use with Gates Fuel Master and Fuel Master PVC. Can also be used for ducting, dust and light abrasive material handling.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.