
615L10 Industrial Micro-V L-Section Belts
Mfr # 917306110
Zoro # G221904719
product price: $236.99
/ea
Free Shipping & Returns
Key Features
Outside Length
61.5 in
V-Belt Section
PL
Number of Ribs
10
Thickness
0.2 in
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
917306110
Zoro #
G221904719
UPC #
072053298116
Country of Origin
Mexico
Dimensions
Outside Length
61.5 in
Thickness
0.2 in
Top Width
1.88 in
Details
V-Belt Section
PL
Number of Ribs
10
Reinforcing Cord Material
Polyester
Material
Ribbed
Description
Gates Micro-V belts ensure outstanding performance on any industrial multi-ribbed drive. They cover a multitude of industrial applications and are suitable for industrial drives in washing machines, textile machines, vacuum cleaners, lawn mowers, machine tools, medical equipment and many more. Exclusive truncated (shortened) profile gives Gates Micro-V belts increased flexibility, reduced heat buildup and allows performance at higher speeds on smaller diameter sheaves. The full line of Micro-V belt products includes slabs in several widths as well as single belts in J, K, L and M sections in order to perfectly match customer requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.