Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6/3VX1320 Super HC Molded Notch PowerBand Belts

  • Mfr # 93886132

  • Zoro # G021905725


product price: $969.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.35 in
Outside Length
131.61 in
Top Width
2.41 in
Number of Ribs
6
V-Belt Section
3VX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93886132
Zoro #
G021905725
UPC #
072053444025
Country of Origin
United States

Dimensions

Thickness
0.35 in
Outside Length
131.61 in
Top Width
2.41 in

Details

Number of Ribs
6
V-Belt Section
3VX
Reinforcing Cord Material
Polyester
Material
Notched

Description

When your power transmission application needs a high horsepower solution but is constrained by drive weight or physical space, the answer is Super HC Molded Notch belts. Our proprietary ethylene construction process provides a superior combination of flex and load-carrying capacity, transmitting up to three times the horsepower versus comparably sized belts. Super HC MN V-belts put more power where high speeds, high speed ratios or small pulley diameters are required, offering significant benefits over classical section V-belts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.