
6LP350X X50FT
Mfr # 32201123
Zoro # G721903977
product price: $453.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Max. Temp.
+82° F
Outside Dia.
0.7 in
Bend Radius
3 in
Inside Dia.
0.38 in
Tube Material
Nitrile - Type C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32201123
Zoro #
G721903977
UPC #
072053775648
Country of Origin
Mexico
Dimensions
Outside Dia.
0.7 in
Bend Radius
3 in
Inside Dia.
0.38 in
Details
Max. Temp.
+82° F
Tube Material
Nitrile - Type C
Vacuum Rating
30 in Hg
Color
Black
Description
RECOMMENDED FOR: Liquid or gaseous propane, butane or any combination of these two mixtures. Can be used for natural gas (not to exceed 50 psi) under certain conditions such as: open/outside areas and well ventilated factory buildings (if local building codes permit).
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.