
6X100 BG FUEL 300SD
Mfr # 46880589
Zoro # G321904091
product price: $245.99
/eaSold in multiples of 100 for $24,599.00
Free Shipping & Returns
Key Features
Hose Inside Dia.
6 in
Hose Outside Dia.
7.07 in
Temp. Range
-40° F to +82° F
Vacuum Rating
30 in Hg
Hose Cover Material
Chloroprene - Type A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46880589
Zoro #
G321904091
UPC #
072053319965
Country of Origin
United States
Dimensions
Hose Inside Dia.
6 in
Hose Outside Dia.
7.07 in
Bend Radius
36 in
Details
Temp. Range
-40° F to +82° F
Vacuum Rating
30 in Hg
Hose Cover Material
Chloroprene - Type A
Tube Material
Nitrile - Type C
Hose Color
Black
Color
Black
Max. Working Pressure (PSI)
300 psi
Description
RECOMMENDED FOR: Transfer of refined fuels (commercial gasoline and diesel fuel) oils and other petroleum products. Ideal for offshore/onshore transfer applications involving suction and discharge service for diesel oils and other similar petroleum_x000D_ products where an extremely lightweight, hardwall, flexible hose with a high rated working pressure and a small minimum bend radius is required. Transfer of water, petroleum-based fluids, dilute acids, chemicals and abrasive slurries used in oil and gas well stimulation and fracking.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.