Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6X300 WTR PVC LAY FLAT 45D BLU

  • Mfr # 77441006

  • Zoro # G121904499


product price: $16.29
/ea
Sold in multiples of 300 for $4,887.00

Key Features

Inside Dia.
6 in
Color
Blue
Tube Material
PVC - Type G
Max. Temp.
+49° F
Outside Dia.
6.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77441006
Zoro #
G121904499
UPC #
072053078503
Country of Origin
United States

Dimensions

Inside Dia.
6 in
Outside Dia.
6.2 in

Details

Color
Blue
Tube Material
PVC - Type G
Max. Temp.
+49° F

Description

RECOMMENDED FOR: General layflat water discharge service. Excellent for job sites in construction, irrigation and areas where a lightweight, flexible hose is required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.