Zoro Homepage

6X5FT GS COOLANT AIR 15 HW

  • Mfr # 46852096

  • Zoro # G821904324


product price: $825.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Temp. Rating
-40° F to +125° F
Min. Bend Radius
30 in
Cover Material
EPDM - Type P
Tube Color
Black
Static Working Pressure
15 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46852096
Zoro #
G821904324
UPC #
072053177619
Country of Origin
United States

Dimensions

Min. Bend Radius
30 in
Inside Dia.
6 in
Exterior Dia.
6.43 in

Details

Temp. Rating
-40° F to +125° F
Cover Material
EPDM - Type P
Tube Color
Black
Static Working Pressure
15 psi
Tube Material
EPDM - Type P
Cover Color
Black
Vacuum Rating
5 in Hg

Description

RECOMMENDED FOR: Engine coolant or water hose where tight bends or vacuum is required. Also suitable for air.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.