70401 8EFG4KX100REEL-8DashSz100Ft
- Mfr # 70401 8EFG4KX100REEL
- Zoro # G224894246
product price:Â
$
1,538.99
/ea
Free Shipping & Returns
Key Features
Standards
EN 856 R12, ISO 18752, SAE 100R12
Hose Color
Black
Temp. Range
-40 to 249.8 Degrees F
For Media Type
Biodegradable Hydraulic Fluids, Polyglycol, Polyolester, Standard Petroleum Based Fluids, Vegetable Oil
Hose Tube Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70401 8EFG4KX100REEL
- Zoro #
- G224894246
- UPC #
- 770075721994
- Country of Origin
- United States
- Item
- Hydraulic Hose
- Standards
- EN 856 R12, ISO 18752, SAE 100R12
- Hose Color
- Black
- Temp. Range
- -40 to 249.8 Degrees F
- For Media Type
- Biodegradable Hydraulic Fluids, Polyglycol, Polyolester, Standard Petroleum Based Fluids, Vegetable Oil
- Hose Tube Material
- Nitrile
- Hose Configuration
- Bulk Hose
- Max. Working Pressure @ 70 F
- 4,000 psi
- Hose Cover Material
- Neoprene
Dimensions
- Hose Length
- 100 ft
- Hose Outside Dia.
- 15/16 in
- Hose Inside Dia.
- 1/2 in
Description
Hydraulic Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 15/16 in, Hose Length 100 ft, Hose Tube Material Nitrile, Hose Cover Material Neoprene, Hose Color Black, Max. Working Pressure @ 70 F 4,000 psi, Temp. Range -40 to 249.8 Degrees F, Standards EN 856 R12, ISO 18752, SAE 100R12, Hose Configuration Bulk Hose
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.