Shop GATES
See all product information
Create Account
765L12 Industrial Micro-V L-Section Belts
Mfr # 917307612
Zoro # G021904810
product price:Â $336.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
L
Number of Ribs
12
Top Width
2-1/4 in
Thickness
0.25 in
Outside Length
76-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 917307612
- Zoro #
- G021904810
- UPC #
- 072053304046
- Country of Origin
- Mexico
Dimensions
- Top Width
- 2-1/4 in
- Thickness
- 0.25 in
- Outside Length
- 76-1/2 in
Details
- V-Belt Section
- L
- Number of Ribs
- 12
- Material
- Chloroprene
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Industry Number
- 917307612
- Item
- Multi Ribbed V-Belt
- Belt Series
- Micro-V
Description
Gates Micro-V belts ensure outstanding performance on any industrial multi-ribbed drive. They cover a multitude of industrial applications and are suitable for industrial drives in washing machines, textile machines, vacuum cleaners, lawn mowers, machine tools, medical equipment and many more. Exclusive truncated (shortened) profile gives Gates Micro-V belts increased flexibility, reduced heat buildup and allows performance at higher speeds on smaller diameter sheaves. The full line of Micro-V belt products includes slabs in several widths as well as single belts in J, K, L and M sections in order to perfectly match customer requirements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.