Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Gates 7/8 in to 3-1/2 in Quick Detachable Bushed Bore 3 Groove V-Belt Pulley 13.2 in OD QD3/5V13.20

7/8 in to 3-1/2 in Quick Detachable Bushed Bore 3 Groove V-Belt Pulley 13.2 in OD (Discontinued)

  • Mfr # QD3/5V13.20
  • Zoro # G3410565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD3/5V13.20
Zoro #
G3410565
UPC #
072053099782
Country of Origin
Multiple

Dimensions

Fits Shaft Dia.
7/8 in to 3-1/2 in
Pulley Outside Dia.
13.2 in
5V or 5VX Belt Pitch Dia.
13.10 in
5V Pitch Diameter
13.2 in
Minimum Bore Diameter
7/8 in
5VX Pitch Diameter
13.2 in
For Belt Trade Size
5V, 5VX
Maximum Bore Diameter
3 1/2 in
Outside Diameter
13.2 in
Pitch Diameter for V-Belt Section
5V: 13.2 in
For Bushing Size
E
Pitch Diameter
13.2 in (5V)
Overall Width
2 5/8 in
Length through Bore
2 5/8 in
Face Width
2.375 in

Details

Number of Grooves
3
For V-Belt Section
5V, 5VX
Pulley Material
Cast Iron
Pulley Type
Standard V-Belt Pulley
Bushing Required
E
Pulley Bore Type
Quick Detachable Bushed Bore
Construction
Arm
Industry Number
QD3/5V13.20
Set Screw Included
Yes
Item
V-Belt Pulley
Pulley Construction
Spoked
For Bushing Type
Quick Detachable
For V-Belt Type
Banded, Cogged, Wedge
Material
Cast Iron
Number of Steps
3
For Belt Section (broad, with similar types)
5V or 5VX
Standards
RMA and MPTA
For Belt Family
Cogged Wedge, Wedge
Bore Type
Bushed
Material Fabrication
Cast
Pulley Industry Number
5V1320

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 13.2 in, 5VX Pitch Diameter 13.2 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.