7/8 in to 3-1/2 in Quick Detachable Bushed Bore 5 Groove V-Belt Pulley 12.5 in OD (Discontinued)
- Mfr # QD5/5V12.50
- Zoro # G2933156
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QD5/5V12.50
Zoro #
G2933156
UPC #
072053100396
Country of Origin
Multiple
Dimensions
Pulley Outside Dia.
12.5 in
Fits Shaft Dia.
7/8 in to 3-1/2 in
5V or 5VX Belt Pitch Dia.
12.40 in
For Belt Trade Size
5V, 5VX
Maximum Bore Diameter
3 1/2 in
Outside Diameter
12.5 in
Pitch Diameter
12.5 in (5V)
Minimum Bore Diameter
7/8 in
5V Pitch Diameter
12.5 in
5VX Pitch Diameter
12.5 in
Pitch Diameter for V-Belt Section
5V: 12.5 in
For Bushing Size
E
Length through Bore
2 5/8 in
Overall Width
3 3/4 in
Face Width
3.75 in
Description
V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 12.5 in, 5VX Pitch Diameter 12.5 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.