Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/8X10FT ENG COOL SILICONE 110

  • Mfr # 41710210

  • Zoro # G621903497


product price: $73.69
/ea
Sold in multiples of 400 for $29,476.00

Key Features

Min. Bend Radius
11 in
Tube Color
Orange
Exterior Dia.
1.26 in
Tube Material
Silicone - Type MQ
Inside Dia.
0.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41710210
Zoro #
G621903497
UPC #
072053665512
Country of Origin
United States

Dimensions

Min. Bend Radius
11 in
Exterior Dia.
1.26 in
Inside Dia.
0.88 in

Details

Tube Color
Orange
Tube Material
Silicone - Type MQ
Cover Color
Green
Static Working Pressure
110 psi
Vacuum Rating
7 in Hg
Cover Material
Silicone - Type MQ
Temp. Rating
-54° F to +175° F

Description

RECOMMENDED FOR: Engine coolant hose to withstand temperature extremes. Also suitable for air or water.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.