Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/8XRL FUEL DIESL CURB PMP 150

  • Mfr # 36241008

  • Zoro # G321903711


product price: $19.49
/ea
Sold in multiples of 500 for $9,745.00

Key Features

Vacuum Rating
30 in Hg
Inside Dia.
0.88 in
Max. Temp.
+49° F
Tube Material
Nitrile - Type C
Outside Dia.
1.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36241008
Zoro #
G321903711
UPC #
770075705024
Country of Origin
United States

Dimensions

Inside Dia.
0.88 in
Outside Dia.
1.22 in
Bend Radius
7 in

Details

Vacuum Rating
30 in Hg
Max. Temp.
+49° F
Tube Material
Nitrile - Type C
Color
Black

Description

RECOMMENDED FOR: Dispensing all types of commercial gasolines or other petroleum-based products (black) or petroleum diesel fuels and Bio-diesel blends (green), from service station pumps (curb pump). A heavy-duty hardwall hose which does not collapse in reel use or behind the nozzle in heavy-duty service.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.