Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7M580 Polyflex Belts

  • Mfr # 89030580

  • Zoro # G521905119


product price: $42.75
/ea

Key Features

V-Belt Section
7M
Number of Ribs
1
Outside Length
22.83 in
Reinforcing Cord Material
Polyester
Top Width
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89030580
Zoro #
G521905119
UPC #
072053302004
Country of Origin
United States

Dimensions

Outside Length
22.83 in
Top Width
9/32 in
Thickness
0.2 in

Details

V-Belt Section
7M
Number of Ribs
1
Reinforcing Cord Material
Polyester
Material
Smooth

Description

Developed by Gates and produced to patented manufacturing processes, these belts provide more load-carrying capacity at higher speeds to small multiple V-belt precision drives. This results in significant cost savings and improved design freedom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.