
7M825 Polyflex Belts
Mfr # 89030825
Zoro # G221905006
product price: $38.89
/eaKey Features
Thickness
0.2 in
Reinforcing Cord Material
Polyester
V-Belt Section
7M
Outside Length
32.48 in
Material
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89030825
Zoro #
G221905006
UPC #
072053302141
Country of Origin
United States
Dimensions
Thickness
0.2 in
Outside Length
32.48 in
Top Width
9/32 in
Details
Reinforcing Cord Material
Polyester
V-Belt Section
7M
Material
Smooth
Number of Ribs
1
Description
Developed by Gates and produced to patented manufacturing processes, these belts provide more load-carrying capacity at higher speeds to small multiple V-belt precision drives. This results in significant cost savings and improved design freedom.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.