Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

84-83 Volvo-240-4-Cyl 2.3L Water Pump, 42272

  • Mfr # 42272

  • Zoro # G3973616


product price: $52.39
/ea

Key Features

Includes
Gasket, (4) Bolts, (2) Nuts, (2) Plain Washers, (4) Waved Spring Washers, Rubber Seal Ring
Housing Material
Cast Aluminum
Impeller Material
Stamped Steel
Drive Type
Accessory Belt
Impeller Rotation
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42272
Zoro #
G3973616
UPC #
72053785289
Country of Origin
Unknown

Details

Includes
Gasket, (4) Bolts, (2) Nuts, (2) Plain Washers, (4) Waved Spring Washers, Rubber Seal Ring
Housing Material
Cast Aluminum
Impeller Material
Stamped Steel
Drive Type
Accessory Belt
Item
Water Pump
Impeller Rotation
Standard
Number of Outlets
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.