
8/B158 Hi-Power II PowerBand V-Belts
Mfr # 90938158
Zoro # G021904278
product price: $1,020.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.47 in
Top Width
5.91 in
Material
Smooth
V-Belt Section
B
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90938158
Zoro #
G021904278
UPC #
072053481129
Country of Origin
Mexico
Dimensions
Thickness
0.47 in
Top Width
5.91 in
Outside Length
160.9 in
Details
Material
Smooth
V-Belt Section
B
Reinforcing Cord Material
Polyester
Number of Ribs
8
Description
The wrapped classical section Hi-Power V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.