
8/BX144 Tri-Power PowerBand Belts
Mfr # 90988144
Zoro # G421905554
product price: $1,754.99
/ea
Free Shipping & Returns
Key Features
Top Width
5.91 in
Outside Length
146.86 in
V-Belt Section
BX
Number of Ribs
8
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90988144
Zoro #
G421905554
UPC #
072053507775
Country of Origin
United States
Dimensions
Top Width
5.91 in
Outside Length
146.86 in
Thickness
0.47 in
Details
V-Belt Section
BX
Number of Ribs
8
Reinforcing Cord Material
Polyester
Material
Notched
Description
Built for superior performance on heavy duty classical cross-section drives. The raw edge, Ethylene Elastomer construction and special notch design makes the Tri-Power belt especially suited for small diameter pulleys and back side idler drives.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.