Zoro Homepage

8LP350X X50FT

  • Mfr # 32201301

  • Zoro # G021904216


product price: $712.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Vacuum Rating
25 in Hg
Tube Material
Nitrile - Type C
Max. Temp.
+82° F
Outside Dia.
0.91 in
Inside Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32201301
Zoro #
G021904216
UPC #
072053498370
Country of Origin
Mexico

Dimensions

Outside Dia.
0.91 in
Inside Dia.
0.5 in
Bend Radius
5 in

Details

Vacuum Rating
25 in Hg
Tube Material
Nitrile - Type C
Max. Temp.
+82° F
Color
Black

Description

RECOMMENDED FOR: Liquid or gaseous propane, butane or any combination of these two mixtures. Can be used for natural gas (not to exceed 50 psi) under certain conditions such as: open/outside areas and well ventilated factory buildings (if local building codes permit).

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.