8V1120 V-Belt, 112 in Outside Length, 8 7/8 in Top Width, 1 in Thickness

  • Mfr # 8/8V1120

  • Zoro # G216210726


product price:  $2,225.99
/ea
Free Shipping & Returns

Key Features

Industry Number
8V1120
Outside Length
112 in
Top Width
8 7/8 in
Reinforcing Cord Material
Polyester
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8/8V1120
Zoro #
G216210726
UPC #
072053766219
Country of Origin
Mexico

Dimensions

Outside Length
112 in
Top Width
8 7/8 in
Thickness
1 in
Rib Width
0.875 in
Belt Trade Size
8V

Details

Item
V-Belt
Industry Number
8V1120
Reinforcing Cord Material
Polyester
Maximum Operating Temperature
180 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant
Color
Black
Number of Bands
8
Minimum Operating Temperature
-22 Degrees F
Edge Construction
Wrapped
Belt Series
Super HC(R) PowerBand(R) Belts
Application
Heavy Duty Industrial
Belt Coating
Flex-Weave(TM) Oil and Heat Resistant Cover
Standards
ARPM, REACH, RoHS2
Belt Material
Neoprene

Description

V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 8V1120, Number of Bands 8, Outside Length 112 in, Reinforcing Cord Material Polyester, Thickness 1 in, Top Width 8 7/8 in, Belt Trade Size 8V, V-Belt Type Banded, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Super HC(R) PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -22 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.