8V1250 V-Belt, 125 in Outside Length, 4 3/8 in Top Width, 1 in Thickness
Mfr # 4/8V1250
Zoro # G216062868
product price:Â $1,131.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
Industry Number
8V1250
Outside Length
125 in
Top Width
4 3/8 in
Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4/8V1250
Zoro #
G216062868
UPC #
072053279061
Country of Origin
Mexico
Dimensions
Outside Length
125 in
Top Width
4 3/8 in
Thickness
1 in
Rib Width
0.875 in
Belt Trade Size
8V
Details
Item
V-Belt
V-Belt Type
Banded
Industry Number
8V1250
Material
Neoprene
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Number of Bands
4
Resistance Properties
Heat Resistant, Oil Resistant
Edge Construction
Wrapped
Color
Black
Application
Heavy Duty Industrial
Belt Material
Neoprene
Belt Coating
Flex-Weave(TM) Oil and Heat Resistant Cover
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
180 Degrees F
Belt Series
Super HC(R) PowerBand(R) Belts
Description
V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 8V1250, Number of Bands 4, Outside Length 125 in, Reinforcing Cord Material Polyester, Thickness 1 in, Top Width 4 3/8 in, Belt Trade Size 8V, V-Belt Type Banded, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Super HC(R) PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.