8V1320 V-Belt, 132 in Outside Length, 5 1/2 in Top Width, 1 in Thickness
Mfr # 5/8V1320
Zoro # G716062863
product price:Â $1,331.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
Industry Number
8V1320
Outside Length
132 in
Top Width
5 1/2 in
Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5/8V1320
Zoro #
G716062863
UPC #
072053289077
Country of Origin
Mexico
Dimensions
Outside Length
132 in
Top Width
5 1/2 in
Thickness
1 in
Belt Trade Size
8V
Rib Width
0.875 in
Details
Item
V-Belt
V-Belt Type
Banded
Industry Number
8V1320
Material
Neoprene
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Application
Heavy Duty Industrial
Belt Coating
Flex-Weave(TM) Oil and Heat Resistant Cover
Number of Bands
5
Edge Construction
Wrapped
Maximum Operating Temperature
180 Degrees F
Color
Black
Resistance Properties
Heat Resistant, Oil Resistant
Belt Series
Super HC(R) PowerBand(R) Belts
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Description
V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 8V1320, Number of Bands 5, Outside Length 132 in, Reinforcing Cord Material Polyester, Thickness 1 in, Top Width 5 1/2 in, Belt Trade Size 8V, V-Belt Type Banded, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Super HC(R) PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.