8V1600 158.10 in Outside Length, 5.50 in Top Width, 0.97 inches Thickness

  • Mfr # 93875160

  • Zoro # G913878786


product price:  $2,610.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded Belt
V-Belt Section
8V
Industry Number
8V1600
Outside Length
158.10 in
Top Width
5.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93875160
Zoro #
G913878786
UPC #
072053289107
Country of Origin
United States

Dimensions

Outside Length
158.10 in
Top Width
5.50 in
Thickness
0.97 inches

Details

V-Belt Type
Banded Belt
V-Belt Section
8V
Industry Number
8V1600
Material
Polychloroprene (Neoprene)
Features
Smooth Belt Inside; Smooth Belt Backside

Description

Combines the strength of a wrapped belt construction with the economies of a narrow section V-belt. Transmits more power in a given space and allows more compact drive design than classical section V-belts. In short, it offers you more power and considerably reduces the space needed. This significantly cuts the overall drive cost. Super HC V-belts also have exclusive Gates construction features for longer life on your drives.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.