Shop GATES

8V2000 V-Belt, 200 in Outside Length, 4 3/8 in Top Width, 1 in Thickness

  • Mfr # 4/8V2000

  • Zoro # G716062733


product price:  $1,821.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded
Belt Series
Super HC PowerBand
V-Belt Section
8V
Industry Number
8V2000
Number of Ribs
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4/8V2000
Zoro #
G716062733
UPC #
072053279146
Country of Origin
Mexico

Dimensions

Top Width
4 3/8 in
Thickness
0.91 in
Outside Length
200 in
Rib Width
0.875 in
Belt Trade Size
8V

Details

Item
Banded Narrow V-Belt
V-Belt Type
Banded
Belt Series
Super HC PowerBand
V-Belt Section
8V
Industry Number
8V2000
Number of Ribs
4
Material
Neoprene
Reinforcing Cord Material
Polyester
Standards
ARPM
Number of Bands
4
Edge Construction
Wrapped
Belt Material
Neoprene
Maximum Operating Temperature
180 Degrees F
Minimum Operating Temperature
-22 Degrees F
Application
Heavy Industry
Resistance Properties
Heat-Resistant, Oil-Resistant
Color
Black
Belt Coating
Flex-Weave(TM)
For Use With
Super HC® Sheaves
Banded Belt
Yes
Temp. Range
-22 Degrees to 180 Degrees F
Profile Type
Single-Sided
System of Measurement
Inch

Description

V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 8V2000, Number of Bands 4, Outside Length 200 in, Reinforcing Cord Material Polyester, Thickness 1 in, Top Width 4 3/8 in, Belt Trade Size 8V, V-Belt Type Banded, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Super HC(R) PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -22 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.