8V2120 V-Belt, 212 in Outside Length, 6 5/8 in Top Width, 1 in Thickness

  • Mfr # 6/8V2120

  • Zoro # G116063101


product price: $2,467.99
/ea
Free Shipping & Returns

Key Features

Industry Number
8V2120
Outside Length
212 in
Top Width
6 5/8 in
Reinforcing Cord Material
Polyester
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6/8V2120
Zoro #
G116063101
UPC #
072053722703
Country of Origin
Mexico

Dimensions

Outside Length
212 in
Top Width
6 5/8 in
Thickness
1 in
Belt Trade Size
8V
Rib Width
0.875 in

Details

Item
V-Belt
Industry Number
8V2120
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Application
Heavy Duty Industrial
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Edge Construction
Wrapped
Maximum Operating Temperature
180 Degrees F
Color
Black
Belt Coating
Flex-Weave(TM) Oil and Heat Resistant Cover
Resistance Properties
Heat Resistant, Oil Resistant
Number of Bands
6
Belt Series
Super HC(R) PowerBand(R) Belts

Description

V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 8V2120, Number of Bands 6, Outside Length 212 in, Reinforcing Cord Material Polyester, Thickness 1 in, Top Width 6 5/8 in, Belt Trade Size 8V, V-Belt Type Banded, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Super HC(R) PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -22 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.