8V2240 V-Belt, 224 in Outside Length, 5 1/2 in Top Width, 1 in Thickness
Mfr # 5/8V2240
Zoro # G416063030
product price: $2,315.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
Industry Number
8V2240
Outside Length
224 in
Top Width
5 1/2 in
Material
Gates Neoprene Compound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5/8V2240
Zoro #
G416063030
UPC #
072053289169
Country of Origin
Mexico
Dimensions
Outside Length
224 in
Top Width
5 1/2 in
Thickness
1 in
Rib Width
0.875 in
Belt Trade Size
8V
Details
Item
V-Belt
V-Belt Type
Banded
Industry Number
8V2240
Material
Gates Neoprene Compound
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Belt Series
Super HC(R) PowerBand(R) Belts
Belt Material
Neoprene
Maximum Operating Temperature
180 Degrees F
Application
Heavy Duty Industrial
Belt Coating
Flex-Weave(TM) Oil and Heat Resistant Cover
Minimum Operating Temperature
-22 Degrees F
Number of Bands
5
Edge Construction
Wrapped
Color
Black
Resistance Properties
Heat Resistant, Oil Resistant
Description
V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 8V2240, Number of Bands 5, Outside Length 224 in, Reinforcing Cord Material Polyester, Thickness 1 in, Top Width 5 1/2 in, Belt Trade Size 8V, V-Belt Type Banded, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Super HC(R) PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.