Shop GATES
See all product information
Create Account
8V2650 V-Belt, 265 in Outside Length, 2 1/8 in Top Width, 1 in Thickness
Mfr # 2/8V2650
Zoro # G116210734
product price:Â $1,102.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Super HC PowerBand
V-Belt Section
8V
Industry Number
8V2650
Number of Ribs
2
Top Width
2 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2/8V2650
- Zoro #
- G116210734
- UPC #
- 072053547245
- Country of Origin
- Mexico
Dimensions
- Top Width
- 2 1/8 in
- Thickness
- 0.91 in
- Outside Length
- 265 in
- Rib Width
- 0.875 in
- Belt Trade Size
- 8V
Description
V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 8V2650, Number of Bands 2, Outside Length 265 in, Reinforcing Cord Material Polyester, Thickness 1 in, Top Width 2 1/8 in, Belt Trade Size 8V, V-Belt Type Banded, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Super HC(R) PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.