8V3150 V-Belt, 315 in Outside Length, 11 1/8 in Top Width, 1 in Thickness

  • Mfr # 10/8V3150

  • Zoro # G316211128


product price:  $7,922.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Industry Number
8V3150
Outside Length
315 in
Top Width
11 1/8 in
Reinforcing Cord Material
Polyester
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10/8V3150
Zoro #
G316211128
UPC #
072053765427
Country of Origin
Mexico

Dimensions

Outside Length
315 in
Top Width
11 1/8 in
Thickness
1 in
Belt Trade Size
8V
Rib Width
0.875 in

Details

Item
V-Belt
Industry Number
8V3150
Reinforcing Cord Material
Polyester
Maximum Operating Temperature
180 Degrees F
Color
Black
Belt Series
Super HC(R) PowerBand(R) Belts
Resistance Properties
Heat Resistant, Oil Resistant
Edge Construction
Wrapped
Number of Bands
10
Application
Heavy Duty Industrial
Standards
ARPM, REACH, RoHS2
Minimum Operating Temperature
-22 Degrees F
Belt Coating
Flex-Weave(TM) Oil and Heat Resistant Cover
Belt Material
Neoprene

Description

V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 8V3150, Number of Bands 10, Outside Length 315 in, Reinforcing Cord Material Polyester, Thickness 1 in, Top Width 11 1/8 in, Belt Trade Size 8V, V-Belt Type Banded, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Super HC(R) PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -22 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.