8V3750 V-Belt, 375 in Outside Length, 3 1/4 in Top Width, 1 in Thickness
Mfr # 3/8V3750
Zoro # G716062757
product price:Â $2,471.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
Industry Number
8V3750
Outside Length
375 in
Top Width
3 1/4 in
Material
Gates Neoprene Compound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3/8V3750
Zoro #
G716062757
UPC #
072053264203
Country of Origin
Mexico
Dimensions
Outside Length
375 in
Top Width
3 1/4 in
Thickness
1 in
Belt Trade Size
8V
Rib Width
0.875 in
Details
Item
V-Belt
V-Belt Type
Banded
Industry Number
8V3750
Material
Gates Neoprene Compound
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Color
Black
Application
Heavy Duty Industrial
Edge Construction
Wrapped
Belt Series
Super HC(R) PowerBand(R) Belts
Resistance Properties
Heat Resistant, Oil Resistant
Number of Bands
3
Belt Material
Neoprene
Maximum Operating Temperature
180 Degrees F
Minimum Operating Temperature
-22 Degrees F
Belt Coating
Flex-Weave(TM) Oil and Heat Resistant Cover
Description
V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 8V3750, Number of Bands 3, Outside Length 375 in, Reinforcing Cord Material Polyester, Thickness 1 in, Top Width 3 1/4 in, Belt Trade Size 8V, V-Belt Type Banded, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Super HC(R) PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.