8V3750 V-Belt, 375 in Outside Length, 4 3/8 in Top Width, 1 in Thickness
Mfr # 4/8V3750
Zoro # G416062903
product price:Â $3,111.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
Industry Number
8V3750
Outside Length
375 in
Top Width
4 3/8 in
Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4/8V3750
Zoro #
G416062903
UPC #
072053279269
Country of Origin
Mexico
Dimensions
Outside Length
375 in
Top Width
4 3/8 in
Thickness
1 in
Rib Width
0.875 in
Belt Trade Size
8V
Details
Item
V-Belt
V-Belt Type
Banded
Industry Number
8V3750
Material
Neoprene
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Belt Coating
Flex-Weave(TM) Oil and Heat Resistant Cover
Edge Construction
Wrapped
Belt Series
Super HC(R) PowerBand(R) Belts
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Number of Bands
4
Application
Heavy Duty Industrial
Color
Black
Resistance Properties
Heat Resistant, Oil Resistant
Maximum Operating Temperature
180 Degrees F
Description
V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 8V3750, Number of Bands 4, Outside Length 375 in, Reinforcing Cord Material Polyester, Thickness 1 in, Top Width 4 3/8 in, Belt Trade Size 8V, V-Belt Type Banded, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Super HC(R) PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.