8V4000 V-Belt, 400 in Outside Length, 5 1/2 in Top Width, 1 in Thickness

  • Mfr # 5/8V4000

  • Zoro # G216062974


product price:  $4,158.99
/ea
Free Shipping & Returns

Key Features

Industry Number
8V4000
Outside Length
400 in
Top Width
5 1/2 in
Reinforcing Cord Material
Polyester
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5/8V4000
Zoro #
G216062974
UPC #
072053289268
Country of Origin
Mexico

Dimensions

Outside Length
400 in
Top Width
5 1/2 in
Thickness
1 in
Rib Width
0.875 in
Belt Trade Size
8V

Details

Item
V-Belt
Industry Number
8V4000
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Belt Coating
Flex-Weave(TM) Oil and Heat Resistant Cover
Belt Series
Super HC(R) PowerBand(R) Belts
Edge Construction
Wrapped
Application
Heavy Duty Industrial
Color
Black
Resistance Properties
Heat Resistant, Oil Resistant
Maximum Operating Temperature
180 Degrees F
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Number of Bands
5

Description

V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 8V4000, Number of Bands 5, Outside Length 400 in, Reinforcing Cord Material Polyester, Thickness 1 in, Top Width 5 1/2 in, Belt Trade Size 8V, V-Belt Type Banded, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Super HC(R) PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -22 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.